Scullery Sink 24 in x 24 in, 1, 2, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-41-24-24R

  • Zoro # G9845114


product price:  $2,835.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9-41-24-24R
Zoro #
G9845114
UPC #
747545105981
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
55 in
Bowl Depth
12 in
Overall Width
32 in
Bowl Size
24 in x 24 in
Back Splash Height
8 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
24 in
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Width
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Faucet Mounting Centers
8 in
Item
Scullery Sink
Body Material
Stainless Steel
With Faucet / Without Faucet
Without Faucet
Gauge
18 ga
Standards
NSF
Side Splash
no
Number of Stations
1
Back Splash
Yes
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Number of Holes
2
No. of Bowls
1
Finish
Satin
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Includes Back Splash
Back Splash Included
Drainboard Location
Right Side
Series
Super Saver
Includes Faucet
Faucet Not Included
Sink Type
Kitchen
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Drainboard
Yes
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Sink Base Type
Frame
Number of Drainboards
1
Number of Faucet Holes
2
Includes Work Table
No
Includes Basket Strainer
Basket Strainer Not Included
Includes Side Splash
Side Splash Not Included
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Faucet Mounting Holes
2

Description

Scullery Sink,55"x32"x42",Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.