Shop ADVANCE TABCO

Scullery Sink 24 in x 24 in, 1, 2, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-41-24-24RL

  • Zoro # G9839234


product price: 
$
3,114.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
74 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9-41-24-24RL
Zoro #
G9839234
UPC #
747545105998
Country of Origin
United States
Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Gauge
18 ga
Body Material
Stainless Steel
Number of Stations
1
Faucet Mounting Centers
8 in
Standards
NSF
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Back Splash
Yes
Side Splash
no
With Faucet / Without Faucet
Without Faucet
Number of Holes
2
Item
Scullery Sink
Finish
Satin
No. of Bowls
1
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Number of Faucet Holes
2
Includes Side Splash
Side Splash Not Included
Sink Base Type
Frame
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Series
Super Saver
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Work Table
No
Sink Type
Kitchen
Drainboard Location
Left Side/Right Side
Includes Faucet
Faucet Not Included
Number of Drainboards
2
Indoor/Outdoor Usage
Indoor
Includes Drainboard
Yes
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Faucets
0

Description

Scullery Sink,74"x31"x42",Silver

Ratings & reviews