Shop WRIGHTMASTER
See all product information
Create Account
36 in. Drop-in Single Bowl 16-Gauge Stainless Steel Workstation Kitchen Sink with Accessories
- Mfr # ZOR-P362398
- Zoro # G123573754
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Rectangular
No. of Bowls
Single Bowl
Number of Holes
2
Includes
Drying Rack, Cutting Board, Colander, Bottom Grids, Drain
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P362398
- Zoro #
- G123573754
- UPC #
- 918714774677
- Country of Origin
- China
- Bowl Shape
- Rectangular
- No. of Bowls
- Single Bowl
- Number of Holes
- 2
- Item
- Kitchen Sinks
- Includes
- Drying Rack, Cutting Board, Colander, Bottom Grids, Drain
- Product Style
- Kitchen Sink
- Drain Location
- Back
- Body Material
- Stainless Steel
- Color
- Gold
- Mounting Type
- Drop-in
- Gauge
- 16 ga
Dimensions
- Overall Width
- 22 in
- Overall Length
- 36 in
- Minimum Cabinet Size
- 39
- Overall Height
- 10 in
Description
Elevate your kitchen with the unparalleled durability and intelligent design of Professional Grade Workstation Sink. Constructed from heavy-duty True 16-Gauge T304 Stainless Steel, this sink is built to withstand the demands of daily gourmet meal preparation. Its deep basin and thoughtful engineering transform your kitchen workflow, providing a dedicated space for chopping, rinsing, and drying with a full suite of included accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.