Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-303

  • Zoro # G423355036


product price:  $3,161.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Back Stop Height
5 in
Frame Construction
Welded Only
Overall Height
35 1/2 in
Door Type
No Door/Open Face
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EEK-SS-303
Zoro #
G423355036
UPC #
747545 22202 2
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Overall Height
35 1/2 in
Overall Width
36 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Depth
30 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Number of Shelves
0
Frame Construction
Welded Only
Door Type
No Door/Open Face
Number of Doors
0
Portability
Stationary
Included Components
Backsplash
Overall Load Capacity
800 lb
NSF Certified
NSF Certified
Number of Compartments
1
Top Material Finish
Satin
Number of Storage Sides
1
Lock Type
No Lock
Assembly
Fully Assembled
Color
Silver
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Foot Type
Adjustable Hex Feet
Frame Material Finish
None
Number of Bins
0
Frame Metal Material Gauge
18 ga
Features
All-Welded Construction

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.