Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-3612

  • Zoro # G923356076


product price:  $3,115.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Overall Fixed Height
35 1/2 in
For Environment
Food Industry
Portability
Stationary
Unit Type
Not Expandable or Modular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-3612
Zoro #
G923356076
UPC #
747545 14080 7
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Overall Width
144 in
Overall Depth
36 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Work Surface Width
144 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
5 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in

Details

Number of Bins
0
For Environment
Food Industry
Portability
Stationary
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Edge Shape
Round Corner
Included Components
Backsplash, Lower Shelf
Expandable Work Surface
No
NSF Certified
NSF Certified
Number of Shelves
1
Top Material
Stainless Steel
Series
Standard
Item
Equipment Filler Table
Overall Load Capacity
1,200 lb
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Features
Under Shelf is Adjustable
Top Metal Material Gauge
16 ga
For Location
Indoor
Color
Silver
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Standards
NSF
Number of Flow Rails
0
Top Material Finish
Satin
Frame Material Finish
Satin Finish

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.