Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-367

  • Zoro # G123353851


product price:  $2,262.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
For Environment
Food Industry
Maximum Adjustable Height
36 1/2 in
Color
Silver
Frame Metal Material Gauge
12 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-367
Zoro #
G123353851
UPC #
747545 15981 6
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Overall Width
84 in
Height Adjustment Increments
1/2 in
Backsplash Height
5 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
84 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
36 in
Overall Depth
36 in
Minimum Adjustable Height
35 1/2 in

Details

Standards
NSF
For Environment
Food Industry
Color
Silver
Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Edge Shape
Round Corner
For Location
Indoor
Features
All TIG Welded
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Expandable Work Surface
No
Overall Load Capacity
480 lb
Frame Material Finish
Satin Finish
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Number of Bins
0
Top Material
Stainless Steel
Frame Material
Stainless Steel
Number of Shelves
0
Number of Drawers
0
NSF Certified
NSF Certified
Frame Construction
Welded Only
Portability
Stationary
Series
Standard
Unit Type
Not Expandable or Modular
Included Components
Backsplash, Side and Rear Crossrails
Maximum Shelf Load Capacity
250

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.