Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-303-X

  • Zoro # G823358200


product price:  $1,044.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
For Environment
Food Industry
Number of Drawers
0
Included Components
Backsplash, Side and Rear Crossrails
Overall Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKSLAG-303-X
Zoro #
G823358200
UPC #
747545 21409 6
Country of Origin
China

Dimensions

Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Width
36 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in

Details

Number of Bins
0
For Environment
Food Industry
Number of Drawers
0
Included Components
Backsplash, Side and Rear Crossrails
Overall Load Capacity
800 lb
Edge Shape
Round Corner
Frame Material Finish
Satin Finish
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
12 ga
Standards
NSF
Expandable Work Surface
No
Top Material
Stainless Steel
Maximum Shelf Load Capacity
350
Number of Shelves
0
For Location
Indoor
Number of Flow Rails
0
Frame Construction
Welded Only
Item
Equipment Filler Table
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Color
Silver
Series
Economy
Features
All TIG Welded
Portability
Stationary
Frame Material
Stainless Steel
Assembly
Unassembled
Unit Type
Not Expandable or Modular

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.