Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-248

  • Zoro # G523352591


product price:  $2,584.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Top Material Finish
Satin
For Environment
Food Industry
Number of Bins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVKS-248
Zoro #
G523352591
UPC #
747545 16455 1
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Overall Width
96 in
Overall Fixed Height
35 1/2 in
Backsplash Height
10 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
96 in
Overall Depth
24 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Back Stop Height
10 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in

Details

Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Item
Equipment Filler Table
Top Material Finish
Satin
For Environment
Food Industry
Number of Bins
0
Standards
NSF
Series
Spec-Line
Frame Material
Stainless Steel
Edge Shape
Square
Top Material
Stainless Steel
Features
All TIG welded
Portability
Stationary
Maximum Shelf Load Capacity
200
Color
Silver
Top Metal Material Gauge
14 ga
Number of Flow Rails
0
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Included Components
Backsplash, Side and Rear Crossrails
Expandable Work Surface
No
Frame Construction
Welded Only
Overall Load Capacity
960 lb
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Number of Shelves
0
Number of Drawers
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.