Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-368

  • Zoro # G023355252


product price:  $3,117.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Unit Type
Not Expandable or Modular
For Environment
Food Industry
Frame Material
Stainless Steel
Minimum Adjustable Height
35 1/2 in
Series
Spec-Line
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVKS-368
Zoro #
G023355252
UPC #
747545 16477 3
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Overall Width
96 in
Backsplash Height
10 in
Overall Depth
36 in
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Back Stop Height
10 in
Work Surface Width
96 in
Overall Fixed Height
35 1/2 in

Details

Unit Type
Not Expandable or Modular
For Environment
Food Industry
Frame Material
Stainless Steel
Series
Spec-Line
Edge Shape
Square
Included Components
Backsplash, Side and Rear Crossrails
Maximum Shelf Load Capacity
200
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Expandable Work Surface
No
Frame Construction
Welded Only
Overall Load Capacity
960 lb
Portability
Stationary
Item
Equipment Filler Table
Features
All TIG welded
Number of Drawers
0
Frame Material Finish
Satin Finish
Color
Silver
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Shelves
0
NSF Certified
NSF Certified
Number of Flow Rails
0
Top Metal Material Gauge
14 ga
Number of Bins
0
For Location
Indoor
Standards
NSF
Top Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.