Zoro Homepage

Bar Sink drop-in 2-compartment

  • Mfr # DBS-2

  • Zoro # G511072777


product price: $759.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS-2
Zoro #
G511072777
UPC #
-
Country of Origin
United States

Description

Bar Sink, drop-in, 2-compartment, 25-1/2 in.W x 19 in.D overall, 2 10 in.W x 14 in.D x 10 in. deep sink bowls with 1-1/2 in. I.P.S. drains, includes: 1 4 in. deck mount faucet with 6 in. spout & 2 9 in. overflow pipes, 20 gauge 300 series stainless steel, NSF cutout size 24-3/4 in. x 18-1/4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.