Basket Drain
Mfr # K-6
Zoro # G1900011
product price: $42.89
/eaKey Features
Connection Type
Threaded
Fits Brand
ADVANCE TABCO
Product Type
Sink Drain
Includes Strainer
Yes
Overall Diameter
4 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-6
Zoro #
G1900011
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
4 1/2 in
Pipe Outside Diameter
1 1/2 in
Body Diameter
3 1/2 in
Details
Connection Type
Threaded
Item
Sink Drain
Fits Brand
ADVANCE TABCO
Product Type
Sink Drain
Includes Strainer
Yes
Drain Material
Stainless Steel
Strainer Material
Stainless Steel
Connection Thread Type
IPS
Description
Sink Drain, Outlet Location Bottom, Product Type Sink Drain, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Strainer Type Basket Strainer, Body Diameter 3 1/2 in, Connection Thread Type IPS, Strainer Material Stainless Steel, Connection Type Threaded, Drain Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.