Shop ADVANCE TABCO

CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # HDRC-3010
  • Zoro # G923354300

product price: 
$
9,453.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Lock Type
No Lock
Drawer Width
20 in
Maximum Drawer Load Capacity
50
Overall Width
120 in
Resistance Properties
Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDRC-3010
Zoro #
G923354300
UPC #
747545 13539 1
Country of Origin
United States

Dimensions

Drawer Width
20 in
Overall Width
120 in
Drawer Height
2 in
Back Stop Height
5 in
Cabinet Height
40 1/2 in
Overall Depth
30 in
Backsplash Height
5 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Drawer Depth
20 in
Cabinet Interior Depth
29 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Lock Type
No Lock
Maximum Drawer Load Capacity
50
Resistance Properties
Corrosion Resistant
Number of Bins
0
Frame Material
Stainless Steel
Included Components
Backsplash
Door Type
Standard/Hinged
Frame Material Finish
None
Portability
Stationary
Number of Shelves
0
Features
All-Welded Construction
Number of Doors
4
Frame Metal Material Gauge
18 ga
Top Metal Material Gauge
14 ga
Edge Shape
Round Corner
Top Material
Stainless Steel
Assembly
Fully Assembled
Number of Compartments
1
Color
Silver
Foot Type
Adjustable Hex Feet
Frame Construction
Welded Only
NSF Certified
NSF Certified
Top Material Finish
Satin
Number of Storage Sides
1
Number of Drawers
4
Overall Load Capacity
1,200 lb
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.