CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # HDRC-305
  • Zoro # G523359781
product price: 
$
5,999.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Lock Type
No Lock
Number of Doors
2
NSF Certified
NSF Certified
Number of Compartments
1
Foot Type
Adjustable Hex Feet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDRC-305
Zoro #
G523359781
UPC #
747545 13540 7
Country of Origin
United States

Dimensions

Cabinet Height
40 1/2 in
Back Stop Height
5 in
Cabinet Interior Depth
29 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Width
60 in
Overall Height
35 1/2 in
Overall Depth
30 in
Drawer Depth
20 in
Drawer Height
2 in
Drawer Width
20 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Lock Type
No Lock
Number of Doors
2
NSF Certified
NSF Certified
Number of Compartments
1
Foot Type
Adjustable Hex Feet
Included Components
Backsplash
Number of Shelves
0
Edge Shape
Round Corner
Overall Load Capacity
800 lb
Number of Drawers
2
Top Material Finish
Satin
Number of Bins
0
Maximum Drawer Load Capacity
50
Door Type
Standard/Hinged
Frame Material
Stainless Steel
Portability
Stationary
Frame Metal Material Gauge
18 ga
Top Material
Stainless Steel
Frame Material Finish
None
Resistance Properties
Corrosion Resistant
Top Metal Material Gauge
14 ga
Features
All-Welded Construction
Frame Construction
Welded Only
Assembly
Fully Assembled
Color
Silver
Number of Storage Sides
1
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews