CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # HDRC-307
  • Zoro # G223360254
product price: 
$
7,694.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Backsplash Height
5 in
Drawer Depth
20 in
Top Material Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDRC-307
Zoro #
G223360254
UPC #
747545 13542 1
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Drawer Depth
20 in
Cabinet Interior Depth
29 in
Drawer Width
20 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Back Stop Height
5 in
Overall Width
84 in
Drawer Height
2 in
Cabinet Height
40 1/2 in
Overall Height
35 1/2 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Top Material Finish
Satin
Number of Bins
0
Door Type
Standard/Hinged
Frame Material
Stainless Steel
Features
All-Welded Construction
Color
Silver
Number of Storage Sides
1
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Included Components
Backsplash
Top Material
Stainless Steel
Number of Shelves
0
Portability
Stationary
Overall Load Capacity
600 lb
Assembly
Fully Assembled
Number of Compartments
1
NSF Certified
NSF Certified
Number of Doors
4
Frame Metal Material Gauge
18 ga
Lock Type
No Lock
Edge Shape
Round Corner
Number of Drawers
3
Maximum Drawer Load Capacity
50
Foot Type
Adjustable Hex Feet
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers 3, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.