CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # SDRC-305
  • Zoro # G323360239
product price: 
$
5,905.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
Frame Material
Stainless Steel
Drawer Height
2 in
Frame Construction
Welded Only
Number of Compartments
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDRC-305
Zoro #
G323360239
UPC #
747545 14837 7
Country of Origin
United States

Dimensions

Drawer Height
2 in
Metal Top Thickness
1 5/8 in
Overall Width
60 in
Overall Depth
30 in
Back Stop Height
5 in
Cabinet Height
40 1/2 in
Cabinet Interior Depth
29 in
Drawer Depth
20 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Drawer Width
20 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Top Material Finish
Satin
Frame Material
Stainless Steel
Frame Construction
Welded Only
Number of Compartments
1
Resistance Properties
Corrosion Resistant
Portability
Stationary
Foot Type
Adjustable Hex Feet
Number of Shelves
0
Assembly
Fully Assembled
Lock Type
No Lock
Edge Shape
Round Corner
Top Material
Stainless Steel
Overall Load Capacity
800 lb
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Maximum Drawer Load Capacity
50
Top Metal Material Gauge
14 ga
NSF Certified
NSF Certified
Door Type
Sliding
Number of Bins
0
Features
All-Welded Construction
Included Components
Backsplash
Color
Silver
Number of Drawers
2
Number of Storage Sides
1
Number of Doors
2
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews