CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # SDRC-306
  • Zoro # G123359297
product price: 
$
6,296.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Height
40 1/2 in
Number of Doors
2
Foot Type
Adjustable Hex Feet
Color
Silver
Metal Top Thickness
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDRC-306
Zoro #
G123359297
UPC #
747545 14838 4
Country of Origin
United States

Dimensions

Cabinet Height
40 1/2 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Cabinet Interior Depth
29 in
Overall Depth
30 in
Drawer Depth
20 in
Overall Width
72 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Drawer Height
2 in
Drawer Width
20 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Number of Doors
2
Foot Type
Adjustable Hex Feet
Color
Silver
Frame Material Finish
None
Door Type
Sliding
Overall Load Capacity
600 lb
Frame Construction
Welded Only
Number of Bins
0
Included Components
Backsplash
Lock Type
No Lock
Frame Metal Material Gauge
18 ga
Number of Storage Sides
1
Top Material
Stainless Steel
Features
All-Welded Construction
Top Material Finish
Satin
Number of Drawers
2
Number of Shelves
0
Maximum Drawer Load Capacity
50
NSF Certified
NSF Certified
Assembly
Fully Assembled
Top Metal Material Gauge
14 ga
Portability
Stationary
Frame Material
Stainless Steel
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Number of Compartments
1
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews