Zoro Homepage

Cold Food Well Unit drop-in ice cooled

  • Mfr # DICP-4

  • Zoro # G411096279


product price: $2,110.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DICP-4
Zoro #
G411096279
UPC #
-
Country of Origin
United States

Description

Cold Food Well Unit, drop-in, ice cooled, 60-1/2 in.W x 26-3/4 in.D x 12-15/16 in.H overall, 59-1/8 in.W x 25-1/2 in.D cutout size, 9 in. deep well with 1 in. drain, accommodates 4 12 in. x 20 in. pans inserts up to 6-1/4 in. deep with additional space below for ice, insulated, 18/304 stainless steel self rimmed top, black polyethylene thermal breaker, 20/300 series stainless steel bin, 20 gauge galvanized steel exterior, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.