Zoro Homepage

Deck Mounted Faucet

  • Mfr # K-50

  • Zoro # G1899950


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Standards
ASTM.A112.18.1M
Fits Brand
ADVANCE TABCO
Flow Rate
1 gpm
For Use With Grainger Item Number
8AW45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-50
Zoro #
G1899950
UPC #
747545138439
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Spout Outlet Height
2 in

Details

Finish
Chrome
Standards
ASTM.A112.18.1M
Item
Deck Mounted Faucet
Fits Brand
ADVANCE TABCO
Flow Rate
1 gpm
For Use With Grainger Item Number
8AW45
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Type
Aerated
Number of Mounting Holes
2
Legend Style
Color
Flow Rate - Maximum
1 gpm
Inlet Connection Gender
Female
Spout Shape
Straight
Pressure - Maximum
60 psi
Operation Method
Manual
Handle Type
Wristblade
Mounting Hole Center-to-Center Distance - Maximum
4 in

Description

Item Deck Mounted Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.