Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-1810

  • Zoro # G023354934


product price:  $3,916.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
1
Frame Construction
Welded Only
Overall Depth
18 in
Metal Top Thickness
1 5/8 in
Overall Width
120 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC-1810
Zoro #
G023354934
UPC #
747545 11665 9
Country of Origin
United States

Dimensions

Overall Depth
18 in
Metal Top Thickness
1 5/8 in
Overall Width
120 in
Overall Height
35 1/2 in
Cabinet Height
23 1/2 in
Cabinet Interior Depth
12 in

Details

Number of Compartments
1
Frame Construction
Welded Only
Lock Type
No Lock
Resistance Properties
Corrosion Resistant
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Features
All-Welded Construction
Item
Dish Cabinet
Overall Load Capacity
1,000 lb
Number of Storage Sides
1
Top Material
Stainless Steel
Portability
Stationary
Number of Bins
0
Color
Silver
Assembly
Fully Assembled
Included Components
Mid-Shelf
Frame Metal Material Gauge
18 ga
Edge Shape
Square
Top Material Finish
Satin
Door Type
No Door/Open Face
Number of Shelves
1
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
Frame Material Finish
None
Maximum Shelf Load Capacity
450 lb

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 18 in, Overall Height 35 1/2 in, Overall Load Capacity 1,000 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.