Shop ADVANCE TABCO

Drainboard, Silver, 23 in D, 12 in W

  • Mfr # SL-GS-12
  • Zoro # G123355589

product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Stainless Steel
Shelf Material Gauge
22 ga
Overall Load Capacity
100 lb
Backsplash Height
4 in
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL-GS-12
Zoro #
G123355589
UPC #
747545 19061 1
Country of Origin
United States

Dimensions

Backsplash Height
4 in
Corrugation Width
12 in
Overall Height
33 in
Overall Width
12 in
Overall Depth
23 in
Top Depth
23 in
Top Width
12 in
Fits Chest Size
Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes

Details

Shelf Material
Stainless Steel
Shelf Material Gauge
22 ga
Overall Load Capacity
100 lb
Assembly
Unassembled
Standards
NSF
Top Material
Stainless Steel
Frame Metal Material Gauge
20 ga
Side Splash Material
Stainless Steel
Edge Shape
Straight
Frame Construction
Welded Only
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Frame Material
Stainless Steel
Drain Type
IPS
Features
Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
Color
Silver
Top Metal Material Gauge
22 ga
Product Type
Drainboard
Number of Shelves
0
Foot Type
Adjustable
Item
Drainboard
Side Material Gauge
20 ga
Resistance Properties
Corrosion-Resistant
Wire Color
Silver

Description

Drainboard, Silver, 23 in D, 12 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.