Shop ADVANCE TABCO
See all product information
Create Account
Drainboard, Silver, 23 in D, 15 in W
- Mfr # SL-GS-15
- Zoro # G323357666
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Shelf Material
Stainless Steel
Edge Shape
Straight
Overall Load Capacity
100 lb
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Corrugation Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-GS-15
- Zoro #
- G323357666
- UPC #
- 747545 19062 8
- Country of Origin
- United States
- Shelf Material
- Stainless Steel
- Edge Shape
- Straight
- Overall Load Capacity
- 100 lb
- Includes
- (4) Galvanized Legs with Adjustable Plastic Bullet Feet
- Assembly
- Unassembled
- Top Metal Material Gauge
- 22 ga
- Standards
- NSF
- Features
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
- Resistance Properties
- Corrosion-Resistant
- Side Splash Material
- Stainless Steel
- Foot Type
- Adjustable
- Frame Metal Material Gauge
- 20 ga
- Shelf Material Gauge
- 22 ga
- Top Material
- Stainless Steel
- Item
- Drainboard
- Side Material Gauge
- 16 ga
- Frame Construction
- Welded Only
- Frame Material
- Stainless Steel
- Product Type
- Drainboard
- Drain Type
- IPS
- Color
- Silver
- Number of Shelves
- 0
- Wire Color
- Silver
Dimensions
- Corrugation Width
- 15 in
- Backsplash Height
- 4 in
- Overall Height
- 33 in
- Overall Depth
- 23 in
- Top Width
- 15 in
- Top Depth
- 23 in
- Overall Width
- 15 in
- Fits Chest Size
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
Description
Drainboard, Silver, 23 in D, 15 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.