Shop ADVANCE TABCO
See all product information
Create Account
Drainboard, Silver, 23 in D, 18 in W
- Mfr # SL-GS-18
- Zoro # G723355781
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF
Top Material
Stainless Steel
Color
Silver
Number of Shelves
0
Backsplash Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-GS-18
- Zoro #
- G723355781
- UPC #
- 747545 19063 5
- Country of Origin
- United States
- Standards
- NSF
- Top Material
- Stainless Steel
- Color
- Silver
- Number of Shelves
- 0
- Assembly
- Unassembled
- Side Material Gauge
- 16 ga
- Frame Metal Material Gauge
- 20 ga
- Overall Load Capacity
- 100 lb
- Top Metal Material Gauge
- 22 ga
- Resistance Properties
- Corrosion-Resistant
- Shelf Material Gauge
- 22 ga
- Frame Construction
- Welded Only
- Product Type
- Drainboard
- Drain Type
- IPS
- Shelf Material
- Stainless Steel
- Frame Material
- Stainless Steel
- Side Splash Material
- Stainless Steel
- Item
- Drainboard
- Edge Shape
- Straight
- Foot Type
- Adjustable
- Features
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
- Includes
- (4) Galvanized Legs with Adjustable Plastic Bullet Feet
- Wire Color
- Silver
Dimensions
- Backsplash Height
- 4 in
- Corrugation Width
- 18 in
- Overall Depth
- 23 in
- Top Width
- 18 in
- Top Depth
- 23 in
- Overall Width
- 18 in
- Overall Height
- 33 in
- Fits Chest Size
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
Description
Drainboard, Silver, 23 in D, 18 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.