Shop ADVANCE TABCO

Drainboard, Silver, 23 in D, 24 in W

  • Mfr # SL-GS-24
  • Zoro # G123354704

product price: 
$
592.99
/ea
Free Shipping & Returns

Key Features

Shelf Material Gauge
22 ga
Frame Material
Stainless Steel
Corrugation Width
24 in
Overall Depth
23 in
Product Type
Drainboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL-GS-24
Zoro #
G123354704
UPC #
747545 19064 2
Country of Origin
United States

Dimensions

Corrugation Width
24 in
Overall Depth
23 in
Overall Width
24 in
Top Width
24 in
Top Depth
23 in
Overall Height
33 in
Fits Chest Size
CR-GS Series has Rear Deck for Extra Storage, Embossed and Seamless Drainboard

Details

Shelf Material Gauge
22 ga
Frame Material
Stainless Steel
Product Type
Drainboard
Frame Construction
Welded Only
Foot Type
Adjustable
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Side Splash Material
Stainless Steel
Drain Type
IPS
Item
Drainboard
Color
Silver
Features
CR-GS Series has Rear Deck for Extra Storage, Embossed and Seamless Drainboard
Standards
NSF
Edge Shape
Straight
Resistance Properties
Corrosion-Resistant
Shelf Material
Stainless Steel
Frame Metal Material Gauge
20 ga
Overall Load Capacity
100 lb
Number of Shelves
0
Top Metal Material Gauge
22 ga
Assembly
Unassembled
Side Material Gauge
16 ga
Top Material
Stainless Steel
Wire Color
Silver

Description

Drainboard, Silver, 23 in D, 24 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.