Shop ADVANCE TABCO
See all product information
Create Account
Drainboard, Silver, 26 in D, 12 in W
- Mfr # CR-GS-12
- Zoro # G123357491
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
Assembly
Unassembled
Top Metal Material Gauge
22 ga
Foot Type
Adjustable
Overall Load Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-GS-12
- Zoro #
- G123357491
- UPC #
- 747545 18029 2
- Country of Origin
- United States
- Features
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
- Assembly
- Unassembled
- Top Metal Material Gauge
- 22 ga
- Foot Type
- Adjustable
- Overall Load Capacity
- 100 lb
- Resistance Properties
- Corrosion-Resistant
- Item
- Drainboard
- Shelf Material
- Stainless Steel
- Edge Shape
- Straight
- Number of Shelves
- 0
- Side Splash Material
- Stainless Steel
- Top Material
- Stainless Steel
- Color
- Silver
- Shelf Material Gauge
- 22 ga
- Product Type
- Drainboard
- Drain Type
- IPS
- Standards
- NSF
- Frame Construction
- Welded Only
- Side Material Gauge
- 16 ga
- Frame Metal Material Gauge
- 20 ga
- Frame Material
- Stainless Steel
- Includes
- (4) Galvanized Legs with Adjustable Plastic Bullet Feet
- Wire Color
- Silver
Dimensions
- Overall Height
- 33 in
- Overall Depth
- 26 in
- Overall Width
- 12 in
- Top Width
- 12 in
- Corrugation Width
- 12 in
- Top Depth
- 23 in
- Backsplash Height
- 4 in
- Fits Chest Size
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
Description
Drainboard, Silver, 26 in D, 12 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.