Shop ADVANCE TABCO
See all product information
Create Account
Drainboard, Silver, 26 in D, 15 in W
- Mfr # CR-GS-15
- Zoro # G023356075
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Side Splash Material
Stainless Steel
Frame Metal Material Gauge
20 ga
Drain Type
IPS
Edge Shape
Straight
Frame Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-GS-15
- Zoro #
- G023356075
- UPC #
- 747545 18030 8
- Country of Origin
- United States
- Side Splash Material
- Stainless Steel
- Frame Metal Material Gauge
- 20 ga
- Drain Type
- IPS
- Edge Shape
- Straight
- Frame Material
- Stainless Steel
- Product Type
- Drainboard
- Resistance Properties
- Corrosion-Resistant
- Includes
- (4) Galvanized Legs with Adjustable Plastic Bullet Feet
- Side Material Gauge
- 16 ga
- Shelf Material
- Stainless Steel
- Standards
- NSF
- Shelf Material Gauge
- 22 ga
- Top Material
- Stainless Steel
- Overall Load Capacity
- 100 lb
- Assembly
- Unassembled
- Features
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
- Item
- Drainboard
- Frame Construction
- Welded Only
- Color
- Silver
- Foot Type
- Adjustable
- Top Metal Material Gauge
- 22 ga
- Number of Shelves
- 0
- Wire Color
- Silver
Dimensions
- Top Width
- 15 in
- Backsplash Height
- 4 in
- Corrugation Width
- 15 in
- Overall Width
- 15 in
- Top Depth
- 23 in
- Overall Height
- 33 in
- Overall Depth
- 26 in
- Fits Chest Size
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
Description
Drainboard, Silver, 26 in D, 15 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.