Shop ADVANCE TABCO
See all product information
Create Account
Drainboard, Silver, 26 in D, 18 in W
- Mfr # CR-GS-18
- Zoro # G023359373
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant
Features
Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
Corrugation Width
18 in
Shelf Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-GS-18
- Zoro #
- G023359373
- UPC #
- 747545 18031 5
- Country of Origin
- United States
- Resistance Properties
- Corrosion-Resistant
- Features
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
- Shelf Material
- Stainless Steel
- Color
- Silver
- Frame Metal Material Gauge
- 20 ga
- Assembly
- Unassembled
- Foot Type
- Adjustable
- Shelf Capacity
- 200 lb
- Frame Construction
- Welded Only
- Drain Type
- IPS
- Number of Shelves
- 0
- Shelf Material Gauge
- 22 ga
- Top Material
- Stainless Steel
- Frame Material
- Stainless Steel
- Edge Shape
- Straight
- Item
- Drainboard
- Product Type
- Drainboard
- Includes
- (4) Galvanized Legs with Adjustable Plastic Bullet Feet
- Overall Load Capacity
- 100 lb
- Side Splash Material
- Stainless Steel
- Standards
- NSF
- Side Material Gauge
- 16 ga
- Top Metal Material Gauge
- 22 ga
- Wire Color
- Silver
Dimensions
- Corrugation Width
- 18 in
- Backsplash Height
- 4 in
- Overall Width
- 18 in
- Overall Height
- 33 in
- Top Depth
- 23 in
- Overall Depth
- 26 in
- Top Width
- 18 in
- Fits Chest Size
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
Description
Drainboard, Silver, 26 in D, 18 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.