Shop ADVANCE TABCO
See all product information
Create Account
Drainboard, Silver, 26 in D, 24 in W
- Mfr # CR-GS-24
- Zoro # G123354872
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Stainless Steel
Shelf Capacity
200 lb
Overall Height
33 in
Top Width
24 in
Shelf Material Gauge
22 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-GS-24
- Zoro #
- G123354872
- UPC #
- 747545 18032 2
- Country of Origin
- United States
- Frame Material
- Stainless Steel
- Shelf Capacity
- 200 lb
- Shelf Material Gauge
- 22 ga
- Resistance Properties
- Corrosion-Resistant
- Shelf Material
- Stainless Steel
- Standards
- NSF
- Edge Shape
- Straight
- Overall Load Capacity
- 100 lb
- Frame Metal Material Gauge
- 20 ga
- Product Type
- Drainboard
- Drain Type
- IPS
- Assembly
- Unassembled
- Side Splash Material
- Stainless Steel
- Foot Type
- Adjustable
- Color
- Silver
- Features
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
- Side Material Gauge
- 16 ga
- Number of Shelves
- 0
- Top Material
- Stainless Steel
- Frame Construction
- Welded Only
- Top Metal Material Gauge
- 22 ga
- Item
- Drainboard
- Includes
- (4) Galvanized Legs with Adjustable Plastic Bullet Feet
- Wire Color
- Silver
Dimensions
- Overall Height
- 33 in
- Top Width
- 24 in
- Corrugation Width
- 24 in
- Top Depth
- 23 in
- Overall Depth
- 26 in
- Overall Width
- 24 in
- Backsplash Height
- 4 in
- Fits Chest Size
- Adjustable Galvanized Side Cross-Bracing, CR-GS Series Has Rear Deck for Extra Storage, Holds Multiple Tiers of Glassware, Recessed Embossed and Seamless Drainboard with Side Splashes
Description
Drainboard, Silver, 26 in D, 24 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.