Shop ADVANCE TABCO
See all product information
Create Account
Drawer Assembly, Silver, 23 in D
- Mfr # ADT-2-2020
- Zoro # G323359493
product price:Â
$
1,535.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Load Capacity
75 lb
Material
Stainless Steel
Drawer Slide Bearing Type
Roller
Overall Width
24 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADT-2-2020
- Zoro #
- G323359493
- UPC #
- 747545 11190 6
- Country of Origin
- United States
- Color
- Silver
- Overall Load Capacity
- 75 lb
- Material
- Stainless Steel
- Drawer Slide Bearing Type
- Roller
- Item
- Drawer Assembly
- Metal Material Gauge
- 20 ga
- Assembly
- Fully Assembled
- Lock Type
- No Lock
- Product Type
- Drawer Assembly
- Includes
- (2) Tier, 20 in W x 20 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self-Closing Drawers with Noise Control
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 24 5/8 in
- Overall Depth
- 23 in
- Overall Height
- 14 in
Description
Drawer Assembly, Product Type Drawer Assembly, Assembly Fully Assembled, Color Silver, Drawer Slide Bearing Type Roller, Includes (2) Tier, 20 in W x 20 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self-Closing Drawers with Noise Control, Includes Mounting Hardware Yes, Lock Type No Lock, Material Stainless Steel, Metal Material Gauge 20 ga, Mounting Location Under Table, Overall Depth 23 in, Overall Height 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.