Drawer Assembly, Silver, 23 in D
- Mfr # ADT-3-2015
- Zoro # G723359925
product price:Â
$
1,517.99
/ea
Free Shipping & Returns
Key Features
Product Type
Drawer Assembly
Drawer Slide Bearing Type
Roller
Includes
(3) Tier, 20 in W x 15 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self Closing Drawers with Noise Control
Overall Load Capacity
75 lb
Lock Type
No Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADT-3-2015
- Zoro #
- G723359925
- UPC #
- 747545 11191 3
- Country of Origin
- United States
Dimensions
- Overall Height
- 20 5/8 in
- Overall Width
- 24 5/8 in
- Overall Depth
- 23 in
Details
- Product Type
- Drawer Assembly
- Drawer Slide Bearing Type
- Roller
- Item
- Drawer Assembly
- Includes
- (3) Tier, 20 in W x 15 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self Closing Drawers with Noise Control
- Overall Load Capacity
- 75 lb
- Lock Type
- No Lock
- Assembly
- Fully Assembled
- Material
- Stainless Steel
- Metal Material Gauge
- 20 ga
- Color
- Silver
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Drawer Assembly, Product Type Drawer Assembly, Assembly Fully Assembled, Color Silver, Drawer Slide Bearing Type Roller, Includes (3) Tier, 20 in W x 15 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self Closing Drawers with Noise Control, Includes Mounting Hardware Yes, Lock Type No Lock, Material Stainless Steel, Metal Material Gauge 20 ga, Mounting Location Under Table, Overall Depth 23 in, Overall Height 20 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.