Shop ADVANCE TABCO
See all product information
Create Account
Drawer Assembly, Silver, 23 in D
- Mfr # ADT-3-2020
- Zoro # G523353543
product price:Â
$
1,593.99
/ea
Free Shipping & Returns
Key Features
Lock Type
No Lock
Overall Depth
23 in
Product Type
Drawer Assembly
Assembly
Fully Assembled
Metal Material Gauge
20 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADT-3-2020
- Zoro #
- G523353543
- UPC #
- 747545 11192 0
- Country of Origin
- United States
Dimensions
- Overall Depth
- 23 in
- Overall Height
- 20 5/8 in
- Overall Width
- 24 5/8 in
Details
- Lock Type
- No Lock
- Product Type
- Drawer Assembly
- Assembly
- Fully Assembled
- Metal Material Gauge
- 20 ga
- Drawer Slide Bearing Type
- Roller
- Overall Load Capacity
- 75 lb
- Includes
- (3) Tier, 20 in W x 20 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self Closing Drawers with Noise Control
- Item
- Drawer Assembly
- Color
- Silver
- Material
- Stainless Steel
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Drawer Assembly, Product Type Drawer Assembly, Assembly Fully Assembled, Color Silver, Drawer Slide Bearing Type Roller, Includes (3) Tier, 20 in W x 20 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self Closing Drawers with Noise Control, Includes Mounting Hardware Yes, Lock Type No Lock, Material Stainless Steel, Metal Material Gauge 20 ga, Mounting Location Under Table, Overall Depth 23 in, Overall Height 20 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.