Shop ADVANCE TABCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Drawer Assembly, Silver, 25-1/4 in D
- Mfr # TA-384
- Zoro # G923358698
product price:Â
$
2,068.99
/ea
Key Features
Overall Depth
25 1/4 in
Drawer Slide Bearing Type
Roller
Metal Material Gauge
20 ga
Overall Load Capacity
75 lb
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-384
- Zoro #
- G923358698
- UPC #
- 747545 15365 4
- Country of Origin
- United States
Dimensions
- Overall Depth
- 25 1/4 in
- Overall Height
- 34 1/2 in
- Overall Width
- 24 in
Details
- Drawer Slide Bearing Type
- Roller
- Metal Material Gauge
- 20 ga
- Overall Load Capacity
- 75 lb
- Material
- Stainless Steel
- Assembly
- Fully Assembled
- Lock Type
- No Lock
- Product Type
- Drawer Assembly
- Color
- Silver
- Includes
- (4) Stainless Steel Legs with 1/2 in Adjustable Hex Feet, (4) Tier, 20 in W x 20 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self-Closing Drawers with Noise Control
- Item
- Drawer Assembly
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Drawer Assembly, Product Type Drawer Assembly, Assembly Fully Assembled, Color Silver, Drawer Slide Bearing Type Roller, Includes (4) Stainless Steel Legs with 1/2 in Adjustable Hex Feet, (4) Tier, 20 in W x 20 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self-Closing Drawers with Noise Control, Includes Mounting Hardware Not Applicable, Lock Type No Lock, Material Stainless Steel, Metal Material Gauge 20 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.