Drawer, Silver, 20 in D, 15 in W
- Mfr # SS-2020
- Zoro # G223354598
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Assembly
Unassembled
Color
Silver
Overall Load Capacity
75 lb
Overall Width
15 in
Metal Material Gauge
20 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS-2020
- Zoro #
- G223354598
- UPC #
- 747545 15102 5
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 in
- Overall Height
- 6 1/8 in
- Overall Depth
- 20 in
Details
- Assembly
- Unassembled
- Color
- Silver
- Overall Load Capacity
- 75 lb
- Metal Material Gauge
- 20 ga
- Item
- Drawer
- Lock Type
- No Lock
- Product Type
- Drawer
- Material
- Stainless Steel
- Includes
- 20 in W x 20 in D x 5 in Deep Drawer Pan Insert, Drawer Slides
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Drawer, Product Type Drawer, Assembly Unassembled, Color Silver, Includes 20 in W x 20 in D x 5 in Deep Drawer Pan Insert, Drawer Slides, Includes Mounting Hardware Not Applicable, Lock Type No Lock, Material Stainless Steel, Metal Material Gauge 20 ga, Overall Depth 20 in, Overall Height 6 1/8 in, Overall Load Capacity 75 lb, Overall Width 15 in, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.