Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-In Ice Bins, 23 lb. Cap, 21x18"

  • Mfr # D-12-IBL-X

  • Zoro # G7979660


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Cube Type
Does Not Make Ice
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
23 lbs.
Overall Width - Ice Machines
12"
Overall Depth - Ice Machines
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-12-IBL-X
Zoro #
G7979660
UPC #
747545181961
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
12"
Overall Depth - Ice Machines
18"
Overall Height - Ice Machines
13"

Details

Item
Ice Bin
Cube Type
Does Not Make Ice
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
23 lbs.
Ice Machine Storage Capcity
23 lbs.

Description

Drop-In Ice Bins,23 lb. Cap,21x18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.