Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-In Ice Bins, 50 lb. Cap, 24x18"

  • Mfr # D-24-IBL-X

  • Zoro # G7979618


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Cube Type
Does Not Make Ice
Overall Depth - Ice Machines
18"
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
50 lbs.
Overall Width - Ice Machines
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-24-IBL-X
Zoro #
G7979618
UPC #
747545181985
Country of Origin
United States

Dimensions

Overall Depth - Ice Machines
18"
Overall Width - Ice Machines
12"
Overall Height - Ice Machines
24"

Details

Item
Ice Bin
Cube Type
Does Not Make Ice
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
50 lbs.
Ice Machine Storage Capcity
50 lbs.

Description

The ADVANCE TABCO - D-24-IBL-X Ice Bin is a compact and practical storage solution for your business. Measuring 12" in width, 24" in height, and 18" in depth, this ice bin has been designed to fit comfortably into your workspace without taking up excessive room. Its size makes it suitable for businesses that require an efficient use of space while maintaining adequate ice storage capacity.
This particular ice bin does not produce or make ice; instead, its primary function lies in its ability to store up to 50 lbs. of pre-made ice. This feature allows the user to keep a substantial quantity of ice on hand and readily available for use throughout the day.
Please note that the ADVANCE TABCO - D-24-IBL-X Ice Bin is specifically designed as an ice storage unit only. It does not have any built-in capabilities for producing or forming ice cubes itself. To maximize efficiency and effectiveness, it should be used alongside an external source of pre-made ice based on your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.