Shop ADVANCE TABCO

Equipment Filler Table-Open Base

  • Mfr # TFMS-120

  • Zoro # G423360061


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Number of Flow Rails
0
Number of Shelves
0
Overall Width
30 in
Foot Type
Adjustable Bullet Feet
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFMS-120
Zoro #
G423360061
UPC #
747545 15690 7
Country of Origin
United States

Dimensions

Overall Width
30 in
Minimum Adjustable Height
35 1/2 in
Back Stop Height
1 1/2 in
Backsplash Height
1 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
12 in
Work Surface Width
12 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 1/2 in

Details

Number of Flow Rails
0
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Color
Silver
Assembly
Unassembled
Portability
Stationary
Expandable Work Surface
No
Frame Construction
Welded Only
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
For Location
Indoor
Edge Shape
Round Corner
Included Components
1 1/2 in H Rear Up-Turn
Maximum Shelf Load Capacity
300 lb
Number of Drawers
0
Item
Equipment Filler Table
Number of Bins
0
Features
All TIG welded
Frame Material Finish
Satin Finish
For Environment
Food Industry
Frame Material
Stainless Steel
Standards
NSF
Top Material Finish
Satin
Overall Load Capacity
600 lb
Top Metal Material Gauge
16 ga
NSF Certified
NSF Certified

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.