Shop ADVANCE TABCO

Equipment Stand-Galv.Undershelf

  • Mfr # EG-LG-305-X

  • Zoro # G123357309


product price:  $1,016.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Work Surface Width
60 in
Assembly
Unassembled
Back Stop Height
1 in
Expandable Work Surface
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG-LG-305-X
Zoro #
G123357309
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Work Surface Width
60 in
Back Stop Height
1 in
Backsplash Height
1 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Overall Width
60 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in

Details

Assembly
Unassembled
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Number of Bins
0
Frame Construction
Welded Only
Overall Load Capacity
600 lb
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Maximum Shelf Load Capacity
300 lb
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Edge Shape
Hemmed
Item
Equipment Stand
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Color
Silver
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Features
Under Shelf is Adjustable
For Location
Indoor
Portability
Stationary
Standards
NSF
Number of Shelves
1
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Number of Drawers
0
Number of Flow Rails
0

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.