Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-243

  • Zoro # G123360552


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

Overall Load Capacity
1,000 lb
Metal Top Thickness
2 in
Number of Shelves
1
For Location
Indoor
NSF Certified
NSF Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-243
Zoro #
G123360552
UPC #
747545 12717 4
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Overall Depth
24 in
Back Stop Height
1 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
36 in
Overall Width
36 in
Work Surface Depth
24 in
Backsplash Height
1 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in

Details

Overall Load Capacity
1,000 lb
Number of Shelves
1
For Location
Indoor
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Item
Equipment Stand
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
14 ga
Expandable Work Surface
No
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Frame Construction
Welded Only
Number of Flow Rails
0
Assembly
Unassembled
Top Material
Stainless Steel
Top Material Finish
Satin
For Environment
Food Industry
Color
Silver
Portability
Stationary
Edge Shape
Hemmed
Number of Drawers
0
Number of Bins
0
Standards
NSF

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.