Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-247

  • Zoro # G323359240


product price:  $1,637.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
24 in
Expandable Work Surface
No
Overall Width
84 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-247
Zoro #
G323359240
UPC #
747545 12723 5
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Overall Width
84 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Work Surface Width
84 in
Overall Depth
24 in
Backsplash Height
1 in
Height Adjustability
Adjustable Height
Back Stop Height
1 in

Details

Expandable Work Surface
No
Maximum Shelf Load Capacity
250
Color
Silver
For Environment
Food Industry
NSF Certified
NSF Certified
Edge Shape
Hemmed
Frame Material Finish
Satin Finish
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Number of Bins
0
Frame Construction
Welded Only
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Number of Shelves
1
Portability
Stationary
Item
Equipment Stand
Overall Load Capacity
1,000 lb
Number of Flow Rails
0
Top Material
Stainless Steel
For Location
Indoor
Unit Type
Not Expandable or Modular
Features
Under Shelf is Adjustable
Top Metal Material Gauge
14 ga
Assembly
Unassembled
Top Material Finish
Satin
Standards
NSF

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.