Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-305

  • Zoro # G523356155


product price:  $1,316.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Back Stop Height
1 in
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Work Surface Depth
30 in
Metal Top Thickness
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-305
Zoro #
G523356155
UPC #
747545 12730 3
Country of Origin
United States

Dimensions

Back Stop Height
1 in
Work Surface Depth
30 in
Metal Top Thickness
2 in
Overall Width
60 in
Work Surface Width
60 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Backsplash Height
1 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in

Details

Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
Item
Equipment Stand
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Number of Drawers
0
Portability
Stationary
Top Metal Material Gauge
14 ga
Color
Silver
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Overall Load Capacity
1,000 lb
Edge Shape
Hemmed
NSF Certified
NSF Certified
Number of Flow Rails
0
Number of Shelves
1
Features
Under Shelf is Adjustable
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Standards
NSF
Top Material
Stainless Steel
For Environment
Food Industry
For Location
Indoor
Frame Construction
Welded Only

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.