Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-307

  • Zoro # G923358605


product price:  $2,198.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
250
For Location
Indoor
Frame Material
Stainless Steel
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-307
Zoro #
G923358605
UPC #
747545 12732 7
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
84 in
Backsplash Height
1 in
Overall Depth
30 in
Back Stop Height
1 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Width
84 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in

Details

Maximum Shelf Load Capacity
250
For Location
Indoor
Frame Material
Stainless Steel
Item
Equipment Stand
Features
Under Shelf is Adjustable
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Assembly
Unassembled
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Color
Silver
Edge Shape
Hemmed
Unit Type
Not Expandable or Modular
Number of Drawers
0
Number of Flow Rails
0
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Standards
NSF
For Environment
Food Industry
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Number of Bins
0
Top Material
Stainless Steel
Portability
Stationary
Overall Load Capacity
1,000 lb
Top Metal Material Gauge
14 ga
Number of Shelves
1

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.