Eyewash Attachement
Mfr # K-170
Zoro # G1899865
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF 61/9 Lead Free Requirements
Fits Brand
ADVANCE TABCO
For Use With Mfr. Model Number
7-PS-55
Height
1 1/2 in
Hazardous Location Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-170
Zoro #
G1899865
UPC #
747545137180
Country of Origin
United States
Dimensions
Height
1 1/2 in
Details
Standards
NSF 61/9 Lead Free Requirements
Item
Plumbed Eyewash
Fits Brand
ADVANCE TABCO
For Use With Mfr. Model Number
7-PS-55
Hazardous Location Rating
Not Rated
Installation Type
Plumbed
Environment
General Purpose
Number of Spray Heads
2
Activation
Pull Knob
Inlet Pipe Gender
Female
Mount Type
Faucet
Coverage
Eyes
Shower Activation
Pull Knob
Color
Silver
Description
Plumbed Eyewash, Activation Pull Knob, Color Silver, Coverage Eyes, Height 1 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Inlet Pipe Gender Female, Mount Type Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.