Zoro Homepage

Faucet

  • Mfr # K-22

  • Zoro # G1899969


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Standards
ASTM.A112.18.1M
Fits Brand
ADVANCE TABCO
Faucet Finish
Chrome
Flow Rate
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-22
Zoro #
G1899969
UPC #
747545137364
Country of Origin
China

Dimensions

Overall Height
3 in
Spout Outlet Height
2 in

Details

Finish
Chrome
Standards
ASTM.A112.18.1M
Item
Faucet
Fits Brand
ADVANCE TABCO
Faucet Finish
Chrome
Flow Rate
1 gpm
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
For Use With Grainger Item Number
11U391
For Use With Mfr. Model Number
7-PS-20
Faucet Type
Bathroom Sink Faucet
Product Type
Faucet
For Location
Bathroom
Inlet Connection Gender
Male
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Rate - Maximum
1 gpm
Number of Mounting Holes
2
Legend Style
Color
Flow Type
Aerated
Pressure - Maximum
60 psi
Spout Shape
Arc
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
4 in
Handle Type
Wristblade
Body Material
Brass

Description

Item Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.