Zoro Homepage

Faucet Spout

  • Mfr # K-208SP

  • Zoro # G1899871


product price: $47.65
/ea

Key Features

Material of Construction
Brass
Finish
Chrome
Fits Brand
Advance Tabco
For Use With Mfr. Model Number
7-PS-25
Flow Rate - Maximum
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-208SP
Zoro #
G1899871
UPC #
-
Country of Origin
China

Details

Material of Construction
Brass
Finish
Chrome
Item
Spout
Fits Brand
Advance Tabco
For Use With Mfr. Model Number
7-PS-25
Flow Rate - Maximum
1 gpm
Style
Swivel
Product Type
Spout
Body Material
Brass
Reach
6 in
Compatible Brand
Advance Tabco
Flow Type
Aerated
Compatible Manufacturer Part Number
7-PS-25
For Location
Bathroom, Kitchen, Laboratory
Shape
Double Bend

Description

Spout, Fits Brand Advance Tabco, For Use With Mfr. Model Number 7-PS-25, Faucet Spout Shape Gooseneck, Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.