Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-307M

  • Zoro # G723360297


product price:  $6,336.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Door Type
Sliding
Top Metal Material Gauge
16 ga
Color
Silver
Lock Type
No Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECB-SS-307M
Zoro #
G723360297
UPC #
747545 22228 2
Country of Origin
United States

Dimensions

Overall Width
84 in
Cabinet Height
26 in
Overall Height
35 1/2 in
Overall Depth
30 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Frame Construction
Welded Only
Door Type
Sliding
Top Metal Material Gauge
16 ga
Color
Silver
Lock Type
No Lock
Top Material
Stainless Steel
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
NSF Certified
NSF Certified
Number of Storage Sides
1
Included Components
Mid-Shelf
Number of Compartments
1
Edge Shape
Round Corner
Features
All-Welded Construction
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb
Overall Load Capacity
600 lb
Resistance Properties
Corrosion Resistant
Number of Doors
4
Top Material Finish
Satin
Foot Type
Adjustable Hex Feet
Assembly
Fully Assembled
Number of Shelves
1
Number of Bins
0
Portability
Stationary

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.