Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-245

  • Zoro # G723360471


product price:  $3,134.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
1
Features
All-Welded Construction
Metal Top Thickness
1 5/8 in
Overall Load Capacity
800 lb
Top Material Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EEB-SS-245
Zoro #
G723360471
UPC #
747545 22312 8
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Cabinet Height
26 in
Overall Width
60 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Number of Compartments
1
Features
All-Welded Construction
Overall Load Capacity
800 lb
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
NSF Certified
NSF Certified
Assembly
Fully Assembled
Resistance Properties
Corrosion Resistant
Edge Shape
Round Corner
Foot Type
Adjustable Hex Feet
Number of Bins
0
Top Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Portability
Stationary
Color
Silver
Door Type
No Door/Open Face
Lock Type
No Lock
Number of Storage Sides
1
Number of Shelves
0
Frame Material
Stainless Steel
Frame Material Finish
None
Number of Doors
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.