Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-249

  • Zoro # G423354411


product price:  $4,330.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Hex Feet
Overall Depth
24 in
Top Material
Stainless Steel
Portability
Stationary
Top Material Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EEB-SS-249
Zoro #
G423354411
UPC #
747545 22344 9
Country of Origin
United States

Dimensions

Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Width
108 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Foot Type
Adjustable Hex Feet
Top Material
Stainless Steel
Portability
Stationary
Top Material Finish
Satin
Number of Compartments
1
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Edge Shape
Round Corner
Number of Bins
0
Color
Silver
Door Type
No Door/Open Face
Lock Type
No Lock
Number of Storage Sides
1
Features
All-Welded Construction
Assembly
Fully Assembled
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Number of Shelves
0
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Number of Doors
0
Overall Load Capacity
1,200 lb

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.