Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-308

  • Zoro # G723360051


product price:  $4,187.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Resistance Properties
Corrosion Resistant
Metal Top Thickness
1 5/8 in
Number of Storage Sides
1
Top Metal Material Gauge
16 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EEB-SS-308
Zoro #
G723360051
UPC #
747545 22348 7
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Depth
30 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Overall Width
96 in

Details

Item
Cabinet Bench
NSF Certified
NSF Certified
Resistance Properties
Corrosion Resistant
Number of Storage Sides
1
Top Metal Material Gauge
16 ga
Assembly
Fully Assembled
Color
Silver
Edge Shape
Round Corner
Top Material Finish
Satin
Overall Load Capacity
1,200 lb
Door Type
No Door/Open Face
Frame Material
Stainless Steel
Top Material
Stainless Steel
Lock Type
No Lock
Frame Construction
Welded Only
Number of Shelves
0
Portability
Stationary
Foot Type
Adjustable Hex Feet
Number of Bins
0
Frame Material Finish
None
Number of Doors
0
Features
All-Welded Construction
Number of Compartments
1
Frame Metal Material Gauge
18 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.