Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-368

  • Zoro # G023358277


product price:  $2,108.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Overall Fixed Height
35 1/2 in
Portability
Stationary
NSF Certified
NSF Certified
Work Surface Depth
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-368
Zoro #
G023358277
UPC #
747545 14317 4
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Work Surface Depth
36 in
Overall Width
96 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
96 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
36 in

Details

Standards
NSF
Portability
Stationary
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Number of Bins
0
Number of Shelves
1
Top Material Finish
Satin
Expandable Work Surface
No
Features
Under Shelf is Adjustable
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
Item
Work Table
Maximum Shelf Load Capacity
200
Number of Drawers
0
For Location
Indoor
Frame Construction
Welded Only
Series
Standard
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Included Components
Lower Shelf
Edge Shape
Round Corner
Overall Load Capacity
1,200 lb
Color
Silver
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Top Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.