Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-3612

  • Zoro # G723353947


product price:  $3,382.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Maximum Shelf Load Capacity
200
Frame Material
Stainless Steel
Overall Fixed Height
35 1/2 in
For Environment
Food Industry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-3612
Zoro #
G723353947
UPC #
747545 16559 6
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Width
144 in
Work Surface Depth
36 in
Overall Depth
36 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
144 in

Details

Expandable Work Surface
No
Maximum Shelf Load Capacity
200
Frame Material
Stainless Steel
For Environment
Food Industry
Top Material Finish
Satin
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Features
All TIG welded
Top Material
Stainless Steel
Number of Bins
0
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Frame Material Finish
Satin Finish
Standards
NSF
Top Metal Material Gauge
14 ga
Series
Spec-Line
Number of Drawers
0
For Location
Indoor
Number of Flow Rails
0
Edge Shape
Square
Frame Construction
Welded Only
Portability
Stationary
Overall Load Capacity
960 lb
Item
Work Table
Number of Shelves
0
Included Components
Gussets
Unit Type
Not Expandable or Modular
Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.