Floor Mount, 2 Hole, Not Applicable, Silver, Scullery Sink

  • Mfr # FC-1-1818-18L-X

  • Zoro # G6594901


product price:  $914.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 in
Overall Width
24 in
Overall Length
38 1/2 in
Color
Silver
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-1-1818-18L-X
Zoro #
G6594901
UPC #
747545128065
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Width
24 in
Overall Length
38 1/2 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Bowl Size
18 in x 18 in
Bowl Depth
14 in
Manufacturers Warranty Length
90 day
Work Surface Height
37 in
Drainboard Length
18 in
Bowl Length
18 in
Bowl Width
18 in
Faucet Hole Diameter
1 1/8 in

Details

Color
Silver
Bowl Shape
Square
No. of Bowls
1
Number of Stations
1
Item
Scullery Sink
Side Splash
no
Drain Opening
3 1/2 in
Mounting Type
Floor
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Standards
NSF
Number of Holes
2
Faucet Mounting Centers
8 in
Back Splash
Yes
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Finish
Satin
Number of Faucet Holes
2
Includes Drainboard
Yes
Includes Work Table
No
Includes Drain Pipe
Drain Pipe Not Included
Series
Economy Sink
Sink Base Type
Frame
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Not Included
Sink Type
Kitchen
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Number of Drainboards
1
Sink Material
Stainless Steel
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Drainboard Location
Left Side
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Bowls
1
Number of Faucet Mounting Holes
2

Description

Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 1 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Left Drainboard, Basket Drain, Stainless Steel Cross-Braced Legs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.